Shop All Chemical Resistant Gloves
This Product is Discontinued
Showa
10" Chemical Resistant Gloves, PVC, 10, 1 PR (Discontinued)
Mfr # 7710R-10-V
Zoro # G5976255
This Product is Discontinued
Key Features
- Color Black
- Size 10
- Chemical Resistant Glove Material PVC
- Glove Size 10
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7710R-10-V
- Zoro # G5976255
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 10" |
Length | 10" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Thickness | 29.00 mil |
Supported / Unsupported | Supported |
Application | Chemical, Multipurpose |
Glove Texture Location | Palm and Fingers |
Lining | Cotton |
Cuff | Gauntlet |
For Glove Thickness | 29.00 mil |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 29 mil, 10 in, Cuff Gauntlet, Lining Cotton, Glove Size 10, Color Black, Supported, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.