Shop All Chemical Resistant Gloves
Showa
10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR
Mfr # 281XL-10.EU
Zoro # G6756418
original price:
$11.95
5% off
new price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size XL
- Chemical Resistant Glove Material Polyurethane
- Glove Materials Polyurethane
- Glove Length 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 281XL-10.EU
- Zoro # G6756418
- UPC # 713740954204
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Polyurethane |
Glove Materials | Polyurethane |
Glove Thickness | 19 mil |
Cuff Style | Gauntlet |
Standards | ASNI, ASTM |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | 4 |
Cuff | Gauntlet |
ANSI/ISEA Cut Level | 1 |
Lining | Nylon |
Glove Texture Location | Fully |
Application | Agriculture, Commercial Fishing, Construction, Landscaping |
For Glove Thickness | 19.00 mil |
Glove Liner Material | Nylon |
Description
Chemical Resistant Gloves, Polyurethane, Fully, 19 mil, 10 3/4 in, Cuff Gauntlet, Lining Nylon, Glove Size XL, Color Blue, Supported, Standards ASNI, ASTM, Resists Animal Fats, Detergents, Water Based Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- SHOWA VF, Chem Res Gloves, 60GR87, PR (CS720M-08-V)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- MAPA Blue-Grip LL301 Natural Rubber Gloves, Heavy Weight, Blue, Medium (301427)
- Showa Gloves & Hand Protection