Shop All Chemical Resistant Gloves
Showa
10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR
Mfr # 281S-07.EU
Zoro # G6756375
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size S
- Chemical Resistant Glove Material Polyurethane
- Glove Materials Polyurethane
- Glove Length 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 281S-07.EU
- Zoro # G6756375
- UPC # 713740954273
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Polyurethane |
Glove Materials | Polyurethane |
Glove Thickness | 19 mil |
Cuff Style | Gauntlet |
Standards | ASNI, ASTM |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | 4 |
Lining | Nylon |
Cuff | Gauntlet |
Glove Texture Location | Fully |
ANSI/ISEA Cut Level | 1 |
Application | Agriculture, Commercial Fishing, Construction, Landscaping |
For Glove Thickness | 19.00 mil |
Glove Liner Material | Nylon |
Description
Chemical Resistant Gloves, Polyurethane, Fully, 19 mil, 10 3/4 in, Cuff Gauntlet, Lining Nylon, Glove Size S, Color Blue, Supported, Standards ASNI, ASTM, Resists Animal Fats, Detergents, Water Based Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W58 (479W58)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR (281XL-10.EU)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- Showa Gloves & Hand Protection