Shop All Chemical Resistant Gloves
Showa
10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR
Mfr # 281L-09.EU
Zoro # G6756479
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Chemical Resistant Glove Material Polyurethane
- Glove Materials Polyurethane
- Glove Length 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 281L-09.EU
- Zoro # G6756479
- UPC # 713740954297
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Polyurethane |
Glove Materials | Polyurethane |
Glove Thickness | 19 mil |
Cuff Style | Gauntlet |
Standards | ASNI, ASTM |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | 4 |
Cuff | Gauntlet |
ANSI/ISEA Cut Level | 1 |
Lining | Nylon |
Glove Texture Location | Fully |
Application | Agriculture, Commercial Fishing, Construction, Landscaping |
For Glove Thickness | 19.00 mil |
Glove Liner Material | Nylon |
Description
Chemical Resistant Gloves, Polyurethane, Fully, 19 mil, 10 3/4 in, Cuff Gauntlet, Lining Nylon, Glove Size L, Color Blue, Supported, Standards ASNI, ASTM, Resists Animal Fats, Detergents, Water Based Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140G)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green 2XL (1030-2X)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 XL (127-22004)
- BRADY California Hazardous Waste Label, PK100 (121152)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- Showa Gloves & Hand Protection