Shop All Chemical Resistant Gloves
Showa
10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR
Mfr # 281XXL-11.EU
Zoro # G3553905
product price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Chemical Resistant Glove Material Polyurethane
- Glove Materials Polyurethane
- Glove Length 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 281XXL-11.EU
- Zoro # G3553905
- UPC # 713740954211
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10-3/4" |
Length | 10-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Polyurethane |
Glove Materials | Polyurethane |
Glove Thickness | 19 mil |
Cuff Style | Gauntlet |
Standards | ASNI, ASTM |
Supported / Unsupported | Supported |
Application | Agriculture, Commercial Fishing, Construction, Landscaping |
Glove Texture Location | Fully |
Lining | Nylon |
ANSI/ISEA Abrasion Level | 4 |
Cuff | Gauntlet |
ANSI/ISEA Cut Level | 1 |
For Glove Thickness | 19.00 mil |
Glove Liner Material | Nylon |
Description
Chemical Resistant Gloves, Polyurethane, Fully, 19 mil, 10 3/4 in, Cuff Gauntlet, Lining Nylon, Glove Size 2XL, Color Blue, Supported, Standards ASNI, ASTM, Resists Animal Fats, Detergents, Water Based Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- ANSELL VF, Gen-Purp Glove, 9, Navy, 20KJ41, PR (11-818VP)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR (281XL-10.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- SHOWA VF, Chemical Resistant Gloves, M, 29UP89, PR (727-08-V)
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- Showa Gloves & Hand Protection