Shop All Storage Bins
This Product is Discontinued
Show Offs
Sterilite 7.125 in. H X 9.75 in. W X 15.25 in. D Stackable Storage Box (Discontinued)
Mfr # 18748606
Zoro # G305395075
This Product is Discontinued
Key Features
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Show Offs
- MFR # 18748606
- Zoro # G305395075
- UPC # 73149874863
- Country of Origin United States
- Category Storage Bins
Details
Item | Hang & Stack Storage Bin |
Includes | Handle |
Description
The SHOW OFFS - 18748606 Hang & Stack Storage Bin is a versatile storage solution designed to accommodate a variety of items. Its dimensions allow it to be used in multiple settings, providing ample space for storing and organizing materials efficiently. This bin can be utilized effectively in any workspace due to its adaptable size.
Constructed with a durable finish, this storage bin is built to withstand the rigors of daily use. It includes a handle that allows for convenient transportation and easy maneuverability. The style of the bin promotes neatness and orderliness, contributing positively towards an organized workspace.
This hang and stack storage bin is suitable for various uses, making it an adequate choice for those seeking flexible storage options. Its compatibility extends across different environments where efficient organization is required. The inclusion of handles further enhances its functionality by enabling effortless handling during relocation or reorganization processes within your business premises.
Constructed with a durable finish, this storage bin is built to withstand the rigors of daily use. It includes a handle that allows for convenient transportation and easy maneuverability. The style of the bin promotes neatness and orderliness, contributing positively towards an organized workspace.
This hang and stack storage bin is suitable for various uses, making it an adequate choice for those seeking flexible storage options. Its compatibility extends across different environments where efficient organization is required. The inclusion of handles further enhances its functionality by enabling effortless handling during relocation or reorganization processes within your business premises.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.