Shop All Specialty Wipes
Shout
Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80
Mfr # 686661
Zoro # G501962675
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes per Container 80
- Material Paper
- Primary Chemical Bleach Free
- Packaging Type Packet
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shout
- MFR # 686661
- Zoro # G501962675
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 4.7" |
Length | 5.9" |
Details
Item | Towels & Wipes |
Wipes per Container | 80 |
Material | Paper |
Primary Chemical | Bleach Free |
Packaging Type | Packet |
Color | White |
For Use On | Cloth; Fabric |
Net Weight | 1.05 lbs |
Application | Furniture |
Paper Towel Type | Laundry Wipes |
Suggested Cleaning Application | Cloth; Fabric |
Fragrance | Unscented |
Description
Pre-moistened towelette instantly reduces stains. Cuts grape juice, coffee, blood and baby formula. Pre-treat stains on clothing--even during wear. Safe on colorfast washable and dry-cleanable fabrics. Individually wrapped. Convenient and portable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- BLACK & DECKER Classic Steam Iron B&D (F67E-2)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- ORECK COMMERCIAL Scrub Brush, Orbiter, Green (237057)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- SWE-TECH 3C Innovera Antistatic Screen Cleaning Wipes, Cloth, 7.25 x 4.75 inches, White, 100PK (FWT9001-00107)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK4 (LR5025BGMC)
- PROHEAL Disposable Dry Wipes, 500 Pack- , 500PK (PH-DryWipes-500)
- CROCODILE CLOTH Powerscrub Huge Cloths, 40 Count (6500-040)
- READ RIGHT Cleaning Sheets, PK10 (REARR1237)
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- Shout Specialty Wipes