Shop All Laundry Stain Removers
Shout
Shout Pretreat 22Oz
Mfr # 02251
Zoro # G200538478
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19
- Overall Length 44
- Width 11
- Capacity 3,500 LBS
- Overall Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shout
- MFR # 02251
- Zoro # G200538478
- UPC # 46500022517
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Overall Height | 19 |
Overall Length | 44 |
Width | 11 |
Overall Width | 11 |
Length | 44 |
Height | 19 |
Details
Capacity | 3,500 LBS |
Weight | 40 |
Finish | GLOSS BLACK POWDER COAT |
Material | Carbon Steel |
Application | 2021-2021 Mercedes-Benz GLA250 All |
Tongue Weight | 525 LBS |
Description
Shout No Scent Laundry Stain Remover 22 oz Liquid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Dry Refill Cloths, White, 10 2/5" x 8", 52/Bx, PK3 (81216)
- VIKAN 74" to 237" Threaded Extension Handle, 1 1/4 in Dia, Gray, Fiberglass (2977)
- DIAL Dial DIA15519CT Soft Scrub Bleach Cleanser; 6 Per Carton (DIA15519CT)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- SHOUT Stain Remover Wipes, PK144 (02246)
- SHOUT Laundry Stain Treatment, 22 oz Spray Bottle, 8PK (356160)
- SHOUT SC Johnson 320586 60 oz. Triple-Acting Spot Treatment, 6PK (721320586)
- SHOUT Advanced Gel Brush 8.7 oz., PK8 (72926)
- CHURCH & DWIGHT CO. OxiClean, Max Force Laundry Stain Remover, 12oz Spray Bottle (5703700070EA)
- ROCKSOLID Remover Stain Cmpst Spray 32Oz (350551)
- OXICLEAN Oxi Clean 3 Lb. Versatile Stain Remover (51523)
- Shout Laundry Stain Removers