Shotgun 9-BS-SHOTGUN-012 YTX9-BS Replacement Battery for Kawasaki Z1000CC Z1100 Motorcycle
Mfr # 9-BS-SHOTGUN-012
Zoro # G604117118
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 9-BS-SHOTGUN-012
- Zoro # G604117118
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries,and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- 1 Year Warranty
- Kawasaki Z1000CC Z1100 Motorcycle
- Dimension: 3.43" H x 4.13" W x 5.91" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Protective Battery Boot, 3.0A/hr. (BL2010-BOOT)
- ARP SB CHEVY LS1 CAST IRON MAIN STUD KIT (234-5608)
- K-TOOL INTERNATIONAL Lever Transfer Pump 15-55 Gal. Drums (KTI72210)
- TRAMEC SLOAN Support Clamp, Hose Separator, Without Tie (2ZJY1)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-004 12V 3Ah 2015 - 2014 Honda CRF125F Dirtbike Battery (4L-BS-SHOTGUN-004)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 14-BS-Shotgun-052 12V 12Ah ATV YTX14-BS Battery for Honda TRX 500 420 450 350 300 Rubicon Foreman Rancher (14-BS-Shotgun-052)
- ILC Replacement for Battery 12n7-4a Power Sport Battery (12N7-4A POWER SPORT BATTERY BATTERY)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah Replacement Battery compatible with Adventure Power 12V3AH Motorcycle - 8PK (MAX4031348)
- ILC Replacement for T & J Industries Swx30 Rail CAR Mover AND Spotter 850cca Model Year 2003 Battery (WX-8309-4)
- Shotgun Automotive Battery Equipment