Shotgun 9-BS-SHOTGUN-009 YTX9-BS Battery for Kawasaki Ninja ZX-6R ZX600 ZZR 600 EX300 Ninja 300 Motorcycle
Mfr # 9-BS-SHOTGUN-009
Zoro # G904116620
Product Information
- Brand Shotgun
- MFR # 9-BS-SHOTGUN-009
- Zoro # G904116620
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries,and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- 1 Year Warranty
- Kawasaki Ninja ZX-6R ZX600 ZZR 600 EX300 Ninja 300 Motorcyle
- Dimension: 3.43" H x 4.13" W x 5.91" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 1/4 (1/2-20 Inverted), 10/bag (BLF-44)
- KEN-TOOL Metric Flip Socket, Nb, 19mm/21mm (30158)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- SHURFLO AQUA KING™ II Junior Fresh Water Pump - 12 VD (4128-110-E04)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- ILC Replacement for Battery 6n4a-4d Power Sport Battery (6N4A-4D POWER SPORT BATTERY BATTERY)
- ILC Replacement for Trojan 24tmx Battery (24TMX BATTERY TROJAN)
- ILC Replacement for Mopar 56029635ac Battery (56029635AC BATTERY MOPAR)
- ILC Replacement For Star Ev, 16Pk, StarBn4811 48V2 Volts 1 (STAR-BN48-11 48V-2 VOLTS 16 PACK)
- Shotgun Automotive Batteries