Shotgun 9-BS-SHOTGUN-007 YTX9-BS Battery for KTM 640 Supermoto 690 620 Duke 400 LC4 LSE RXC Bike
Mfr # 9-BS-SHOTGUN-007
Zoro # G604116722
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 9-BS-SHOTGUN-007
- Zoro # G604116722
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries,and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- 1 Year Warranty
- KTM 640 Supermoto 690 620 Duke 400 LC4 LSE RXC Bike
- Dimension: 3.43" H x 4.13" W x 5.91" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Moulding Clips 3/8" Hole Size Snap-In PK25 (315PK)
- GROTE Chassis Clip, 3/16", PK15 (84-7033)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- GROTE Box Lamp, LED With Sidemarker, RH, Red (G5202)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- ILC Replacement For Us Battery, 24Tmx (24TMX)
- ILC Replacement For FORD E150 ECONOLINE V8 54L 650CCA YEAR 1999 BATTERY WXD3ST5 (WX-D3ST-5)
- ILC Replacement for Advance Auto Parts M24-1 (M24-1 ADVANCE AUTO PARTS)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Battery for Pride Mobility SC3000 Legend 3 Wheel (ML35-12LI-U1940)
- Shotgun Automotive Batteries