Shotgun 9-BS-SHOTGUN-005 Replacement CTX9-BS Motorcycle Battery for all Honda XR650L
Mfr # 9-BS-SHOTGUN-005
Zoro # G004116742
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 9-BS-SHOTGUN-005
- Zoro # G004116742
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries,and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcylce batteries contains absorbed glass mat technology for short
- 1 Year Warranty
- all Honda XR650L
- Dimension: 3.43" H x 4.13" W x 5.91" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARANTINE RESTRAINTS Cargo Net, 400 lb/in, Polyester, Black (QAB-LBN)
- K&N 4Flg 6Od-B 4-5/8Od-T 9H Air, Re-0870 (RE-0870)
- GORILLA NUTS Gorilla Nuts Cushion Grip Wire, PK100 (68110)
- A & I PRODUCTS Implement Yoke, Round Bore 1 3/4" w/ 3/8" Keyway 3" x5" x6" (A-BP212086753-A)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- MILTON INDUSTRIES 6/12V Battery/Starter/Charging Tester (1260)
- ILC Replacement For DEKA 708D (708D)
- ILC Replacement For Club Car Carryall 700 - Gas 14 Hp Golf Cart Battery (WW-SCHJ-1)
- ILC Replacement For LEXUS ES350 V6 35L 585CCA YEAR 2010 BATTERY (ES350 V6 3.5L 585CCA YEAR: 2010 BATTERY:)
- Shotgun Automotive Batteries