Shotgun 7B-BS-SHOTGUN-005 YT7B-BS YT7B-4 CT7B-4 Sealed AGM Battery for Yamaha YFZ450 Zume 125 YW125 ATV
Mfr # 7B-BS-SHOTGUN-005
Zoro # G804116744
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 7B-BS-SHOTGUN-005
- Zoro # G804116744
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- No filling, maintenance free used in many motorcycle, snow mobile , ATV and watercraft applications
- 1 Year Warranty
- Yamaha YFZ450 Zume 125 YW125 ATV
- Amperage: 5Ah
- Voltage: 12V
- Dimension: 3.51" H x 3.5" W x 5.75" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI SUSPENSION STABILIZER BAR BUSHING KIT (TD4161W)
- DISCO Phillips Oval Head Screw Assort, 380 pcs. (8130)
- DB ELECTRICAL Alternator For Ford F600 / F700 / F800 / F900 Trucks Ezht-10346-Db; Afd0004 (400-14134)
- MAHLE Exhaust Manifold Gasket, MS17846 (MS17846)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement For POWER SONIC, 12N12A4A1 (12N12A-4A-1)
- ILB GOLD Replacement For Indian, Ftr 1200, Year 2019 Battery (FTR 1200 YEAR 2019 BATTERY)
- ILC Replacement For MERCEDES BENZ ML550 V8 46L 850CCA YEAR 2013 (ML550 V8 4.6L 850CCA YEAR: 2013 BATTERY:)
- ILC Replacement For Nss Enterprises, 6Pk, Charger 2717 Ab 36 Volts (CHARGER 2717 AB 36 VOLTS 6 PACK)
- Shotgun Automotive Batteries