Shotgun 7B-BS-SHOTGUN-003 GEL Battery YT7B-BS YT7B-4 Battery for Suzuki DR-Z400 E-S-SM 00-11 Yamaha YFZ450 04-09
Mfr # 7B-BS-SHOTGUN-003
Zoro # G704116561
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 7B-BS-SHOTGUN-003
- Zoro # G704116561
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- No filling, maintenance free used in many motorcycle, snow mobile , ATV and watercraft applications
- 1 Year Warranty
- Suzuki DR-Z400 E-S-SM 00-11 Yamaha YFZ450 04-09
- Amperage: 5Ah
- Voltage: 12V
- Dimension: 3.51" H x 3.5" W x 5.75" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Tie Rods, Ds300043 (DS300043)
- CTA MANUFACTURING Socket Rack, 1/2" Drive, Metric (9755)
- ROBINAIR Refrigerant RRR Machine, Hybrid Vehicles, A/C, 36" L (34788NI-H)
- DONALDSON Hydraulic Filter, Cartridge, P165015 (P165015)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-004 12V 3Ah 2015 - 2014 Honda CRF125F Dirtbike Battery (4L-BS-SHOTGUN-004)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 14-BS-Shotgun-052 12V 12Ah ATV YTX14-BS Battery for Honda TRX 500 420 450 350 300 Rubicon Foreman Rancher (14-BS-Shotgun-052)
- ILC Replacement For Deka, Dp27 (DP27)
- ILC Replacement for Grasshopper 800 Series Liquid Cooled 500cca Lawn Tractor AND Mower (800 SERIES LIQUID COOLED 500CCA LAWN TRACTOR AND)
- ILC Replacement For Genie Industries, 8Pk, Gs4069 Dc 48 Volts (GS-4069 DC 48 VOLTS 8 PACK)
- Shotgun Automotive Batteries