Shotgun 7B-BS-SHOTGUN-001 7B-BS Replacement Battery for Ducati 899 Panigale Motorcycle; Fast Ship
Mfr # 7B-BS-SHOTGUN-001
Zoro # G404116557
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 7B-BS-SHOTGUN-001
- Zoro # G404116557
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a battery's performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster. Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries. Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- No filling, maintenance free used in many motorcycle, snow mobile , ATV and watercraft applications
- 1 Year Warranty
- Ducati 899 Panigale Motorcycle
- Amperage: 5Ah
- Voltage: 12V
- Dimension: 3.51" H x 3.5" W x 5.75" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Max-Air Air Shock Absorber, MA708 (MA708)
- RANCH HAND 07-17 EXPEDITION LEGEND GRILLE GUARD (GGF07HBL1)
- ZEROSTART Engine Heater - 1500W 120V Caterpillar C15, C16 (3500073)
- SPECTRONICS/TRACER 1 Oz (30 Ml) Bottles Of Fluid Dye 24 Pack (TP3400-1P24)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement For Trojan, 27Tmh (27TMH)
- MIGHTY MAX BATTERY Viper VP-1200 12V 1200 Watt Car Audio Battery for HD1200/1 - JL Audio (MAX3513342)
- ILC Replacement For MOTO MBTX12U (MBTX12U)
- ILC Replacement for Yuasa Ytx14-bs Battery (YTX14-BS BATTERY YUASA)
- Shotgun Automotive Battery Equipment