Shop All Automotive Batteries
Shotgun
Shotgun 7A-BS-Shotgun 12V 7Ah High Performance Battery for YTX7A-BS Kasea Buggy ATV Scooter Go Kart
Mfr # 7A-BS-Shotgun
Zoro # G804116577
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 7A-BS-Shotgun
- Zoro # G804116577
- Country of Origin China
- Category Automotive Batteries
Description
LED Indicate charging status is Red in charging, Green is fully charged Safety protection, Short-circuit protection Battery polarity error protection. No drain current from the battery when AC is off Certificates - UL1310, CE - EN60335-2-29, EN55014 and FCC part15.
Features- Lead-acid battery charger with 3-stage charging mode
- 1 Year Warranty
- YTX7A-BS Kasea Buggy ATV Scooter Go Kart
- Constant Current: 1.0A
- Constant voltage: 14.3 to 14.7V
- Amperage: 7Ah
- Voltage: 12V
- Floating Voltage: 13.5 to 13.8V
- Over-Voltage Protection Input: 100 to 240V AC, 50 to 60Hz-1.0A
- Over-Voltage Protection Output: 12V DC, 1.5A
- Charging Current: 1000mA
- Dimension: 3.39" H x 3.74" W x 5.91" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040A)
- WEGMANN AUTOMOTIVE BX/25 0.25 OZ P SERIES ZINC (P025Z)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, 300 lb, Heavy-Duty (57104)
- CURT Weld-On Gooseneck Ball, 2-5/16" (40094)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- ILC Replacement For POWER SONIC, YB14LA2 (YB14L-A2)
- ILC Replacement For POWER SONIC, 12N74A (12N7-4A)
- ILC Replacement For DEKA 665MF (665MF)
- ILC Replacement For WINDSOR INDUSTRIES CHARIOT ISCRUB 24 36 VOLTS, 3PK (WW-ZFVZ-1)
- Shotgun Automotive Battery Equipment