Shop All Automotive Batteries
Shotgun
Shotgun 5L-BS-Shotgun-005 2009 - 2008 BETA 525 RS Dirt-bike Battery
Mfr # 5L-BS-Shotgun-005
Zoro # G803934448
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 5L-BS-Shotgun-005
- Zoro # G803934448
- Country of Origin China
- Category Automotive Batteries
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.
Features- 2009 - 2008 BETA 525 RS Dirt-bike Battery
- Sealed lead acid batteries, no filling, maintenance free
- Used in many motorcycle, snow mobile , ATV and watercraft applications
- 100% compatible advanced AGM technology
- Amperage: 4Ah
- Voltage: 12V
- Dimension: 2.66" H x 4.25" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS Gasoline Engine Oil Dye (6) 1oz Bottles (DLTP-3090-0601)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- AUTO VENTSHADE 10-17 EQUINOX 4PC ORIGINAL VENTVISOR-SMOKE (94166)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- SHOTGUN Shotgun 14-BS-Shotgun-052 12V 12Ah ATV YTX14-BS Battery for Honda TRX 500 420 450 350 300 Rubicon Foreman Rancher (14-BS-Shotgun-052)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-004 12V 3Ah 2015 - 2014 Honda CRF125F Dirtbike Battery (4L-BS-SHOTGUN-004)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement For MOTO MBTX12U (MBTX12U)
- ILC Replacement For Us Battery, 24Tmx (24TMX)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- Shotgun Automotive Battery Equipment