Shotgun 4LBS-SHOTGUN-FI120005 Charger & Battery for UT4L YTX4L-BS CTX4L-BS - Combo
Mfr # 4LBS-SHOTGUN-FI120005
Zoro # G204116795
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4LBS-SHOTGUN-FI120005
- Zoro # G204116795
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- Lead-acid battery charger with 3-stage charging mode
- No drain current from the battery when AC is off
- Short-circuit protection battery polarity error
- UT4L YTX4L-BS CTX4L-BS - Combo
- Over-voltage protection Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Bll, 3/4"x1-3/4" Shnk, 3500 lb., 2" (40003)
- ZEROSTART Silicone Pad, Adhesive - 1000W, 240V, 8.4A - 6in. 15.3 Cm X 10-3/4in. 27.3 Cm Csa/Ce (3400085)
- ATD TOOLS ATD Tools ATD-5336 6-Quart Plastic Measure (ATD-5336)
- AME Wheel Weight Remover, Adhesive (51460)
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- GUEST Guest 1.5A Maintainer Charger (2701A)
- SCHUMACHER Battery Charger, 12 ft Cable, Automatic (DSR145)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 6A 6V/12V, Compatible with standard and AGM batteries (SC1357)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/50-3 Battery Charger (44310505)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- Shotgun Automotive Chargers, Jumpers & Accessories