Shotgun 4LBS-SHOTGUN-FI120005-7 12V YTX4L-BS Charger & Battery for X4L Kids Motorcycle ZUMA ATV Quad Scooter 50 90
Mfr # 4LBS-SHOTGUN-FI120005-7
Zoro # G804116881
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4LBS-SHOTGUN-FI120005-7
- Zoro # G804116881
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- Lead-acid battery charger with 3-stage charging mode
- No drain current from the battery when AC is off
- Short-circuit protection battery polarity error
- X4L Kids Motorcycle ZUMA ATV Quad Scooter 50 90
- Over-voltage protection Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Voltage: 12V
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mount Front Yamaha 660 Grizzly (79605)
- 3M Abrasive Rubbing Compound, 7.5 to 9.0 pH (36060)
- DAYCO 94-97-07-11 Lexus-Toyota 2.4-3.5L Poly Rib Belt, 5070319 (5070319)
- FLOWMASTER 3 IN(C)/OUT(O) SUPER 50 409S (853057)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- GUEST Guest On-Board Battery Charger 40A / 12V - 4 Bank - 120V Input (2740A)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- Shotgun Automotive Battery Chargers