Shotgun 4LBS-SHOTGUN-FI120005-6 Charger & Battery 12V X4L YTX4L-BS for Sealed ATV Motorcycle Scooter Tractor-Mower
Mfr # 4LBS-SHOTGUN-FI120005-6
Zoro # G704116943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4LBS-SHOTGUN-FI120005-6
- Zoro # G704116943
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- Lead-acid battery charger with 3-stage charging mode
- No drain current from the battery when AC is off
- Short-circuit protection battery polarity error
- Sealed ATV Motorcycle Scooter Tractor-Mower
- Over-voltage protection Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Voltage: 12V
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID THIN HOOK (SG81027)
- ILC Replacement for Universal H3 24V 70W Flat Connector replacement light bulb lamp (H3 24V 70W FLAT CONNECTOR UNIVERSAL)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23022 (23022)
- TH MARINE Wire Cover (Pair), #DWC1-DP (DWC1-DP)
- ILC Replacement For ASSOCIATED 9640 (9640)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- QUICKCABLE Battery Chargers/Maintainers (608001)
- MASTERVOLT ChargeMaster Plus 24/40 CZone/MBus (44320405)
- ILC Replacement For ASSOCIATED 6001A (6001A)
- ILC Replacement for Kawasaki Zx-12r 1200cc Motorcycle Charger (WW-FF2H-3)
- TOPDON Tornado90000 cuttingedge smart charger and stable power supply (T90000)
- Shotgun Automotive Battery Chargers