Shotgun 4LBS-SHOTGUN-FI120005-4 YTX4L-BS ATV Charger & Battery for 2001 Polaris 90CC Scrambler Sportsman
Mfr # 4LBS-SHOTGUN-FI120005-4
Zoro # G604116906
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4LBS-SHOTGUN-FI120005-4
- Zoro # G604116906
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- Lead-acid battery charger with 3-stage charging mode
- No drain current from the battery when AC is off
- Short-circuit protection battery polarity error
- 2001 Polaris 90CC Scrambler Sportsman
- Over-voltage protection Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- CTA MANUFACTURING Spark Plug Socket, 14mmX6 PtX10" W/Magnet (2394)
- DEE ZEE TXB/TB RED SERIES SINGLE FULLSIZE (LOW TEXTURE BLACK) (DZ8170LTB)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63150)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/35A, Automatic (6006AGM)
- MIGHTY MAX BATTERY 100 watt 12V poly Solar panel RV Camping Boat Dock Battery Charge (MAX3526009)
- SCHUMACHER ELECTRIC EV Charger, Portable Home Charging Station, 16A, 28 ft Cord, J1772 Univeral Connector (SC1455)
- INTEGRATED SUPPLY NETWORK Clore 12/24V Wheel Battery Charger; 40/20/2/230A - 4745 (4745)
- MIGHTY MAX BATTERY 100 Watts 100W Solar Panel 12V - 18V Poly Off Grid Battery Charger for RV (MAX3526012)
- SPORTSMAN Sportsman Series PJSBB Portable Jump Start Battery Power Pack; Black (PJSBB)
- Shotgun Automotive Chargers, Jumpers & Accessories