Shotgun 4LBS-SHOTGUN-FI120005-3 YTX4L-BS Charger & Battery for ARCTIC CAT 90 70 50 DDR Can-Am DS Polaris Scramble
Mfr # 4LBS-SHOTGUN-FI120005-3
Zoro # G804116997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4LBS-SHOTGUN-FI120005-3
- Zoro # G804116997
- Country of Origin China
- Category Automotive Battery Chargers
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motorcycle batteries contains absorbed glass mat technology for short
- Lead-acid battery charger with 3-stage charging mode
- No drain current from the battery when AC is off
- Short-circuit protection battery polarity error
- ARCTIC CAT 90 70 50 DDR Can-Am DS Polaris Scramble
- Over-voltage protection Input: 100 to 240V AC, 50 to 60Hz/1.0A
- Floating voltage: 13.5 to 13.8V
- Constant Current: 1.0 amp
- Constant voltage: 14.3 to 14.7V
- LED Indicator: Red & Green
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Compression Connector, 1/4 Tube, Male (1/8-27 NPT), 1/bag (CF-12B)
- DC CARGO Clevis Slip Hook for G70 Transport Chains, 3/8in (CSH38)
- OTC Alum Ram, w/Half Coupler, 100 tons (4116)
- MARINCO Marinco ConnectPro® Charging/Trolling System Receptacle & Plug (12VCP)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011 (ESS6011)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- DUAL PRO Professional Series Battery Charger - 60A - 4-15A-Banks - 12V (PS4)
- ILC Replacement For ASSOCIATED 6002B (6002B)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Freedom 2014 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FREEDOM)
- SPORTSMAN Sportsman Series PJSBB Portable Jump Start Battery Power Pack; Black (PJSBB)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- Shotgun Automotive Battery Chargers