Shotgun 4L-BS-SHOTGUN-007 12V 3Ah 2007 - 1996 HM CRE 50 Dirtbike Battery
Mfr # 4L-BS-SHOTGUN-007
Zoro # G304116855
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4L-BS-SHOTGUN-007
- Zoro # G304116855
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2007 - 1996 HM CRE 50 Dirtbike Battery
- Our sealed motorcycle batteries Absorbed Glass Mat technology for short
- 1 Year Warranty
- Amperage: 3 AH
- Voltage: 12 V
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rubber Covered Double Hose Clamp 4" x5" x1" (A-110-539)
- STENS Oem Replacement Belt 265-937 For Wright Mfg. 71460067 (265-937)
- DB ELECTRICAL Starter For Thomas Equipment Skid Steer T153 T153S Lester 18004; Snd0406 (410-52225)
- SKF Shaft Seal, 1-1/2 x 2-1/4 x 5/16", CRWA1, NBR (14939)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement for Batteries AND Light Bulbs Golf Cart Batteries 226ah Battery (GOLF CART BATTERIES 226AH BATTERY BATTERIES AND)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for ACOPower 12-100Ah (ML100-12LI263)
- ILC Replacement for US Battery Us2200 6 Pack Golf Cart Batteries (US2200 6 PACK GOLF CART BATTERIES US BATTERY)
- ILC Replacement For AC DELCO 90PS (90PS)
- Shotgun Automotive Battery Equipment