Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery
Mfr # 4L-BS-SHOTGUN-005
Zoro # G504116822
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4L-BS-SHOTGUN-005
- Zoro # G504116822
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2015 - 2013 Honda CRF110F Dirtbike Battery
- Our sealed motorcycle batteries Absorbed Glass Mat technology for short
- 1 Year Warranty
- Amperage: 3 AH
- Voltage: 12 V
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Drive O-Ring/Retainer Pin, 3/4" (16276)
- ILC Replacement for Cummins 3971613 Starter (WX-XHCX-8)
- DRAW-TITE BULLDOG SIDEWIND 8000LBS LIFT CAPACITY 15IN TRAVEL DROP LEG NO MOUNT (190754)
- SEACHOICE 5.5 Degree Stainless Steel Rail End Fitting For 7/8" OD Tubing (38471)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- ILC Replacement For Us Battery, Us1800 6PK (US1800-6-PACK)
- ILC Replacement For BMW 540I V8 44L 720CCA AGM YEAR 2002 BATTERY WXCC2W6 (WX-CC2W-6)
- EVEREADY Energizer 223 e2 Lithium Photo 6Volt Battery, Blue (EVEEL223APBP)
- ILC Replacement For MERCEDES BENZ ML550 V8 46L 850CCA YEAR 2013 (ML550 V8 4.6L 850CCA YEAR: 2013 BATTERY:)
- BANSHEE Banshee 31M-AGM-Banshee-02 Group 31 Sealed AGM Deep Cycle Dual Purpose Marine Battery (31M-AGM-Banshee-02)
- Shotgun Automotive Batteries