Shotgun 4L-BS-SHOTGUN-004 12V 3Ah 2015 - 2014 Honda CRF125F Dirtbike Battery
Mfr # 4L-BS-SHOTGUN-004
Zoro # G504116839
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 4L-BS-SHOTGUN-004
- Zoro # G504116839
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2015 - 2014 Honda CRF125F Dirtbike Battery
- Our sealed motorcycle batteries Absorbed Glass Mat technology for short
- 1 Year Warranty
- Amperage: 3 AH
- Voltage: 12 V
- Dimension: 2.72" H x 3.35" W x 4.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Floor Mat, White, Paper, 17 in x 22 in, Fits Most Vehicles, 500 Pack Qty (M3273PE2280A)
- SEA-DOG Washdown Water Outlet - 316 Stainless Steel (513120-1)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 1.5K TW 10K Hitch & GH-031 Dual-Ball (GH-414)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement for Uni-select 94r-775 Battery (94R-775 BATTERY UNI-SELECT)
- POWERSTAR PowerStar PM4L-BS-128 12 Volt Sealed AGM Scooter; ATV; and Dirt Bike Battery (PM4L-BS-128)
- ILC Replacement for Eagle Summit L4 1.5l 435cca US Year 1995 Battery (SUMMIT L4 1.5L 435CCA US YEAR 1995 BATTERY EAGLE)
- ILC Replacement for Bombardier Pz480e Phazer Deluxe 480cc Snowmobile Battery (PZ480E PHAZER DELUXE 480CC SNOWMOBILE BATTERY)
- Shotgun Automotive Batteries