Shotgun 14-BS-Shotgun-052 12V 12Ah ATV YTX14-BS Battery for Honda TRX 500 420 450 350 300 Rubicon Foreman Rancher
Mfr # 14-BS-Shotgun-052
Zoro # G004116698
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 14-BS-Shotgun-052
- Zoro # G004116698
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- ATV Battery YTX14-BS for Honda TRX 500 420 450 350 300 Rubicon Foreman Rancher
- Our sealed motorcycle batteries Absorbed Glass Mat technology for short
- 1 Year Warranty
- Amperage: 12 AH
- Voltage: 12 V
- Dimension: 3.43" H x 5.71" W x 5.98" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lower Lift Link 4" x4" x1" (A-R120540)
- AUTOTEX Wiper Blade, Winter, 16 In Size (WN-16)
- EXTREME MAX Extreme Max 3006.3072 BoatTector Bungee Dock Line Value 2-Pack - 8', Blue (3006.3072)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- ILC Replacement For MERCEDES BENZ S500 AGM YEAR 2010 BATTERY S500 AGM YEAR 2010 BATTERY (S500 AGM YEAR: 2010 BATTERY:)
- ILC Replacement For Trojan, T125 8PK (T125-8-PACK)
- ILC Replacement for Yamaha Yfm350fw BIG Bear 4WD 350cc ATV Battery FOR Model Year 1995 (YFM350FW BIG BEAR 4WD 350CC ATV BATTERY FOR)
- ILC Replacement for Truck Pride 31dcm Battery (31DCM BATTERY TRUCK PRIDE)
- Shotgun Automotive Batteries