Shotgun 14-BS-Shotgun-022 12V 12Ah 2012 - 2007 BMW F650GS Replacement Battery
Mfr # 14-BS-Shotgun-022
Zoro # G204116504
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shotgun
- MFR # 14-BS-Shotgun-022
- Zoro # G204116504
- Country of Origin China
- Category Automotive Batteries
Description
Design dramatically improves a Battery's performance in the following areaa like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals. AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3 Percent vs.15 Percent per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- 2012 - 2007 BMW F650GS Replacement Battery
- Our sealed motorcycle batteries Absorbed Glass Mat technology for short
- 1 Year Warranty
- Amperage: 12 AH
- Voltage: 12 V
- Dimension: 3.43" H x 5.71" W x 5.98" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Concentrated Car Wash 64 oz (AUSVHWB-64-1USL)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330D-Z10B)
- MTD Starter Hsg Asm (753-06108)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- SHOTGUN Shotgun 4L-BS-SHOTGUN-005 12V 3Ah 2015 - 2013 Honda CRF110F Dirtbike Battery (4L-BS-SHOTGUN-005)
- SHOTGUN Shotgun 7B-BS-SHOTGUN-006 YT7B-BS Battery for Yamaha TTR250 YFZ450 YW125 Zuma Suzuki DRZ400 S E SM DRZ (7B-BS-SHOTGUN-006)
- SHOTGUN Shotgun 4l-bs-shotgun-kw13 12V 3Ah 50CC Moped 4L-BS Battery (4l-bs-shotgun-kw13)
- MIGHTY MAX BATTERY Replacement for Yamaha / Vino / Motorcycle / Atv - 2PK (MAX3455170)
- ILC Replacement For Genie Industries, 4Pk, Gs1930 24 Volts (GS-1930 24 VOLTS 4 PACK)
- ILC Replacement For Us Battery, Us185E 2PK (US185E-2-PACK)
- ILC Replacement For MERCEDES BENZ ML550 V8 46L 850CCA YEAR 2013 (ML550 V8 4.6L 850CCA YEAR: 2013 BATTERY:)
- Shotgun Automotive Batteries