Shop All Spray Paint
Short Cuts
Pink, Gloss, 3 oz
Mfr # SCS-039
Zoro # G205301190
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Paint and Primer Finish Gloss
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # SCS-039
- Zoro # G205301190
- UPC # 724504000396
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Pink |
Paint and Primer Finish | Gloss |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Color Family | Pinks |
Sheen | Gloss |
Description
Krylon offers the perfect products for their projects with paints in smaller sizes and pens that are filled with quality Krylon paint. Short Cuts aerosol paints for fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Paint, White, Gloss, 5 gal, 125 to 225 sq ft/gal (9192300)
- CABOT Exterior Stain, Heartwood, Toned Flat, 1gal (140.0019204.007)
- LINZER POLY STAIN BRUSH 4"" (3121-4)
- RUST-OLEUM Professional Oil-Based Gloss VOC Formula Rust Control Enamel, Safety Orange, 1 Gal. (303091)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- Short Cuts Spray Paint