Shop All Spray Paint
Short Cuts
Leaf Green, Gloss, 3 oz
Mfr # SCS-046
Zoro # G605301134
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Gloss
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # SCS-046
- Zoro # G605301134
- UPC # 724504000464
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Leaf Green |
Paint and Primer Finish | Gloss |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Color Family | Greens |
Sheen | Gloss |
Description
Krylon offers the perfect products for their projects with paints in smaller sizes and pens that are filled with quality Krylon paint. Short Cuts aerosol paints for fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333661)
- FASTCAP Wax Wedge Refill (WAXWEDGE)
- PREMIER 7" Paint Roller Cover, 1/4" Nap, Mohair (733-M)
- PREMIER Wood Extension Pole, 5 ft., 1-1/8", PK12 (60-TP)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Dover White Paint+Primer Spray Paint 12 oz (K02706007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- Short Cuts Spray Paint