Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Pewter Gray Paint+Primer Spray Paint 12 oz
Mfr # K02744007
Zoro # G806601149
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Net Weight 12 oz
- Color Family Browns
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02744007
- Zoro # G806601149
- UPC # 724504027447
- Country of Origin United States
- Category Spray Paint
Details
Color | Espresso |
Net Weight | 12 oz |
Color Family | Browns |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 10 PK (RR503)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 5 gal (2766300)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- TITAN Airless Spray Gun, 3000 psi, Tip 0.015In. (0516717)
- SHORT CUTS Krylon Fusion All-In-One Metallic Copper Paint+Primer Spray Paint 12 oz (K02768007)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz (K02753007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Brown Paint+Primer Spray Paint 12 oz (K02783007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz (K02771007)
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- Short Cuts Spray Paint & Primer