Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz
Mfr # K02740007
Zoro # G706601263
Sold in multiples of 6 for $55.74
$55.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Short Cuts
- MFR # K02740007
- Zoro # G706601263
- UPC # 724504127406
- Country of Origin United States
- Category Spray Paint
Details
Color | Khaki |
Net Weight | 12 oz |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- KOOL SEAL Kool Seal KS0024600-20 5 Gallon Fibered Aluminum Roof Coating (602219)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Natural Color (SO7620)
- GENERAL FINISHES 1 Pt Espresso Wood Stain Water-Based Penetrating Stain (WXPT)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- SHORT CUTS Krylon Fusion All-In-One Metallic Rust Paint+Primer Spray Paint 12 oz (K02775007)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Purple Paint+Primer Spray Paint 12 oz (K02719007)
- RUST-OLEUM Coastal Blue, Matte, 30 oz (329207)
- Short Cuts Spray Paint