Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz
Mfr # K02732007
Zoro # G506601326
product price: $9.59
/ea
Sold in multiples of 6 for $57.54
$57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02732007
- Zoro # G506601326
- UPC # 724504127321
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Gun Air Nozzle, For Use With 5PB39 (46-6002)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- KRUD KUTTER Zinsser Flat Bright White Water-Based Ceiling Paint and Primer in One Interior 1 gal (260967)
- SHORT CUTS Krylon Fusion All-In-One Metallic Aluminum Paint+Primer Spray Paint 12 oz (K02766007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz (K02770007)
- SHORT CUTS Krylon Fusion All-In-One Matte White Paint+Primer Spray Paint 12 oz (K02764007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Fluorescent Pink (SM20-379)
- Short Cuts Spray Paint