Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz
Mfr # K02731007
Zoro # G606601318
product price: $9.85
/ea
Sold in multiples of 6 for $59.10
$59.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beach Glass
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02731007
- Zoro # G606601318
- UPC # 724504127314
- Country of Origin United States
- Category Spray Paint
Details
Color | Beach Glass |
Net Weight | 12 oz |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- TRIMACO 1.9'X72' Mask Flm (949460)
- RUST-OLEUM 17 Oz, Fluorescent Purple, Water -Based (383021)
- RUST-OLEUM Rust-Oleum Professional White Inverted Striping Paint 18 oz (2593838)
- SHORT CUTS Krylon Fusion All-In-One Gloss Sunbeam Paint+Primer Spray Paint 12 oz (K02725007)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SHORT CUTS Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz (K02740007)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- PERFORMIX Plasti Dip Red 11 Oz. Aerosol Rubber Coating Rubber Coating Spray Paint (11201-6)
- Short Cuts Spray Paint