Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz
Mfr # K02772007
Zoro # G806601194
product price: $12.59
/ea
Sold in multiples of 6 for $75.54
$75.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Satin Nickel
- Net Weight 12 oz
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02772007
- Zoro # G806601194
- UPC # 724504127727
- Country of Origin United States
- Category Spray Paint
Details
Color | Metallic Satin Nickel |
Net Weight | 12 oz |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Clear Spare Par (54-4367)
- KRYLON Mineral Spirits (K01661600-16)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD317)
- SEM PRODUCTS OLIVE BROWN 16 OZ AEROSOL (SE62263)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- SHORT CUTS Krylon Fusion All-In-One Hammered Copper Paint+Primer Spray Paint 12 oz (K02786007)
- SHORT CUTS Krylon Fusion All-In-One Matte White Paint+Primer Spray Paint 12 oz (K02764007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Dark Bronze Paint+Primer Spray Paint 12 oz (K02787007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- SEYMOUR MIDWEST 16 oz Spray Paint, Cast Blast (SM16-048)
- Short Cuts Spray Paint & Primer