Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz
Mfr # K02771007
Zoro # G306601243
product price: $11.15
/ea
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Net Weight 12 oz
- Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02771007
- Zoro # G306601243
- UPC # 724504127710
- Country of Origin United States
- Category Spray Paint
Details
Color | Oil Rubbed Bronze |
Net Weight | 12 oz |
Base Type | Oil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD Dropcloth 9'X12' .5Mil (626204)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, White, Solvent -Based (350997)
- HELMSMAN Minwax Satin Clear Oil-Based Spar Urethane 1 gal (13205000)
- MINWAX Lacquer Clear Aerosol Semi-Gloss (15205)
- SHORT CUTS Krylon Fusion All-In-One Gloss Sunbeam Paint+Primer Spray Paint 12 oz (K02725007)
- SHORT CUTS Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz (K02740007)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Krylon Fusion All-In-One Matte Wild Honey Paint+Primer Spray Paint 12 oz (K02765007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- Short Cuts Spray Paint