Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz
Mfr # K02770007
Zoro # G406601181
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Net Weight 12 oz
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02770007
- Zoro # G406601181
- UPC # 724504127703
- Country of Origin United States
- Category Spray Paint
Details
Color | Gold |
Net Weight | 12 oz |
Color Family | Golds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Siphon Spray Gun, 0.128In/3.3mm (6530-0000-1)
- WOOSTER 7" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-7)
- RUST-OLEUM Stops Rust Chestnut Brown Protective Paint 1 qt (7774-502)
- TESTORS Enamel Paint Marker Gloss Green (TES2524C)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Dark Bronze Paint+Primer Spray Paint 12 oz (K02787007)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Clear Paint+Primer Spray Paint 12 oz (K02705007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- Short Cuts Spray Paint & Primer