Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Matte Wild Honey Paint+Primer Spray Paint 12 oz
Mfr # K02765007
Zoro # G606601134
product price: $8.69
/ea
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wild Honey
- Net Weight 12 oz
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02765007
- Zoro # G606601134
- UPC # 724504027652
- Country of Origin United States
- Category Spray Paint
Details
Color | Wild Honey |
Net Weight | 12 oz |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Transparent Clear Oil-Based Teak Oil 1 qt (242226H)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- READY SEAL Stain/Slr Ext Wd Mhgony Can 1G (130)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Dark Tint Tint Base Acrylic Chalk Paint 29 oz (287689)
- Short Cuts Spray Paint & Primer