Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz
Mfr # K02797007
Zoro # G506601227
original price:
$9.65
4% off
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage Blue
- Net Weight 12 oz
- Color Family Blues
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Short Cuts
- MFR # K02797007
- Zoro # G506601227
- UPC # 724504027973
- Country of Origin United States
- Category Spray Paint
Details
Color | Vintage Blue |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4112-2)
- VARATHANE Transparent Gloss Crystal Clear Water-Based Urethane Modified Alkyd Spar Urethan (250081)
- SEAL-ONCE 1 QT EXOTIC Premium Wood Sealer (SO6414)
- RUST-OLEUM Construction Marking Paint, 17 oz., Safety Red, Water -Based (264696)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Burgundy Paint+Primer Spray Paint 12 oz (K02704007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Dark Bronze Paint+Primer Spray Paint 12 oz (K02787007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SHORT CUTS Krylon Fusion All-In-One Satin Dover White Paint+Primer Spray Paint 12 oz (K02737007)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Sputnik Grey, 6PK (MO5478)
- Short Cuts Spray Paint