Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Matte Fire Red Paint+Primer Spray Paint 12 oz
Mfr # K02756007
Zoro # G406601143
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fire Red
- Net Weight 12 oz
- Color Family Reds
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02756007
- Zoro # G406601143
- UPC # 724504027560
- Country of Origin United States
- Category Spray Paint
Details
Color | Fire Red |
Net Weight | 12 oz |
Color Family | Reds |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 3.9'X72' Mask Flm (949560)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Woven, 12 PK (FHR00156)
- BLACK SWAN Adjustable Plastic Power Dauber 3/4" (11090)
- WOOSTER Jumbo-Koter Super/Fab FTP 3/4 Closed-End, 2PK (RR983-6 1/2)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- SHORT CUTS Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz (K02740007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- RUST-OLEUM Clear, Satin, 11.25 oz (9181H)
- Short Cuts Spray Paint & Primer