Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Hammered Black Paint+Primer Spray Paint 12 oz
Mfr # K02782007
Zoro # G706601287
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Finish Texture Hammered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02782007
- Zoro # G706601287
- UPC # 724504027829
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Finish Texture | Hammered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Wire Brush, Bent Handle, 3 x 19, PK12 (319)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Shearling (RR633-9)
- CAL-TINT II 16 Oz 830-1109 Burnt Sienna Cal-Tint II Universal Colorant (830-1109)
- OSBORN 4" Chip Paint Brush, Wood Handle (0008602000)
- SHORT CUTS Krylon Fusion All-In-One Hammered Silver Paint+Primer Spray Paint 12 oz (K02788007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Dover White Paint+Primer Spray Paint 12 oz (K02706007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Aluminum Paint+Primer Spray Paint 12 oz (K02766007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Ivory Paint+Primer Spray Paint 12 oz (K02711007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- Short Cuts Spray Paint & Primer