Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz
Mfr # K02726007
Zoro # G706601294
product price: $8.49
/ea
Sold in multiples of 6 for $50.94
$50.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage Gray
- Net Weight 12 oz
- Color Family Grays
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02726007
- Zoro # G706601294
- UPC # 724504027263
- Country of Origin United States
- Category Spray Paint
Details
Color | Vintage Gray |
Net Weight | 12 oz |
Color Family | Grays |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Economy Floor Tape Applicator (TPA-10)
- SEYMOUR MIDWEST Big Rig Red, 6 PK (20-1660)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Graffiti Remover (FG673)
- MINWAX 630500444 Gloss Water Based Spar Urethane - 1 Quart (MI574083)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Black Paint+Primer Spray Paint 12 oz (K02702007)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- Short Cuts Spray Paint & Primer