Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz
Mfr # K02723007
Zoro # G906601216
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke Gray
- Net Weight 12 oz
- Color Family Grays
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02723007
- Zoro # G906601216
- UPC # 724504027232
- Country of Origin United States
- Category Spray Paint
Details
Color | Smoke Gray |
Net Weight | 12 oz |
Color Family | Grays |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Tray Paint Rlr Mini Plstc 4In (RM 100)
- NEWSTRIPE Replacement Rollers, 12 PK, 2 In. (10000729)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F5MWR5G)
- DIVERSIFIED BRANDS Instant Chrome Spray (CS101)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Burgundy Paint+Primer Spray Paint 12 oz (K02704007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- SHORT CUTS Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz (K02753007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- RUST-OLEUM Spray Paint, Perfect Gray, Matte, 12 Oz (331184)
- Short Cuts Spray Paint & Primer