Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Pink Blush Paint+Primer Spray Paint 12 oz
Mfr # K02717007
Zoro # G106601306
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink Blush
- Net Weight 12 oz
- Color Family Pinks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02717007
- Zoro # G106601306
- UPC # 724504127178
- Country of Origin United States
- Category Spray Paint
Details
Color | Pink Blush |
Net Weight | 12 oz |
Color Family | Pinks |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M PPS Series 2.0 Adapter (26119)
- MODERN MASTERS 1 Qt Modern Masters ME664 Clear MasterClear Protective Clear Topcoat (ME664)
- ZORO SELECT 4" Paint Roller Cover, 1/2" Nap, Acrylic (403T17)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- SHORT CUTS Krylon Fusion All-In-One Gloss Ivory Paint+Primer Spray Paint 12 oz (K02711007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- SHORT CUTS Krylon Fusion All-In-One Satin Pewter Gray Paint+Primer Spray Paint 12 oz (K02744007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- RUST-OLEUM Spray Paint, Nutmeg, Satin, 12 Oz (334076)
- Short Cuts Spray Paint