Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz
Mfr # K02716007
Zoro # G406601327
product price: $10.59
/ea
Sold in multiples of 6 for $63.54
$63.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Patriotic Blue
- Net Weight 12 oz
- Color Family Blues
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02716007
- Zoro # G406601327
- UPC # 724504027164
- Country of Origin United States
- Category Spray Paint
Details
Color | Patriotic Blue |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Fast-Drying Polyurethane Satin Clear Oil-Based Fast-Drying Polyurethane 1 qt (63010444)
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- OSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111200)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based (K00830308)
- SHORT CUTS Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz (K02771007)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- SHORT CUTS Krylon Fusion All-In-One Satin Brick Paint+Primer Spray Paint 12 oz (K02733007)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz (K02770007)
- RUST-OLEUM Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black (299424)
- Short Cuts Spray Paint