Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz
Mfr # K02714007
Zoro # G106601290
product price: $9.89
/ea
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Net Weight 12 oz
- Color Family Blues
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02714007
- Zoro # G106601290
- UPC # 724504127147
- Country of Origin United States
- Category Spray Paint
Details
Color | Navy |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Purple Paint+Primer Spray Paint 12 oz (K02719007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Vintage Gray Paint+Primer Spray Paint 12 oz (K02726007)
- RUST-OLEUM Champagne Mist, Metallic, 11 oz (261415)
- Short Cuts Spray Paint