Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz
Mfr # K02713007
Zoro # G606601271
Sold in multiples of 6 for $59.34
$59.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Short Cuts
- MFR # K02713007
- Zoro # G606601271
- UPC # 724504027133
- Country of Origin United States
- Category Spray Paint
Details
Color | Khaki |
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-98FX)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- WOLMAN F&P Satin Natural OilBased Wood Finish 1 gal (1439-6)
- GRACO 617 Uni-Tip Reversible Spray Tip (69-617)
- SHORT CUTS Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz (K02740007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Ivory Paint+Primer Spray Paint 12 oz (K02711007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hot Pink Paint+Primer Spray Paint 12 oz (K02708007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- KRYLON Glow-in-the-Dark Spray Paint, White, Gloss, 6 oz (K03152007)
- Short Cuts Spray Paint & Primer