Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz
Mfr # K02712007
Zoro # G606601332
original price:
$9.65
4% off
new price: $9.19
/ea
Sold in multiples of 6 for $55.14
$55.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jungle Green
- Net Weight 12 oz
- Color Family Greens
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02712007
- Zoro # G606601332
- UPC # 724504127123
- Country of Origin United States
- Category Spray Paint
Details
Color | Jungle Green |
Net Weight | 12 oz |
Color Family | Greens |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376894)
- SHORT CUTS Krylon Fusion All-In-One Matte Sea Green Paint+Primer Spray Paint 12 oz (K02762007)
- SHORT CUTS Krylon Fusion All-In-One Satin Dover White Paint+Primer Spray Paint 12 oz (K02737007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SHORT CUTS Krylon Fusion All-In-One Metallic Copper Paint+Primer Spray Paint 12 oz (K02768007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- Short Cuts Spray Paint & Primer