Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz
Mfr # K02707007
Zoro # G906601254
product price: $7.95
/ea
Sold in multiples of 6 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Net Weight 12 oz
- Color Family Browns
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02707007
- Zoro # G906601254
- UPC # 724504127079
- Country of Origin United States
- Category Spray Paint
Details
Color | Espresso |
Net Weight | 12 oz |
Color Family | Browns |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- RUST-OLEUM 1 Qt Black Cherry Varathane Premium Fast Dry Wood Stain (262009)
- NELSON PAINT Tree Marking Paint Gun, Plastic (LT-104)
- SHORT CUTS Krylon Fusion All-In-One Satin Khaki Paint+Primer Spray Paint 12 oz (K02740007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- SHORT CUTS Krylon Brilliant Copper Metallic Spray Paint 12 oz (K02203)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Pink Blush Paint+Primer Spray Paint 12 oz (K02717007)
- SHORT CUTS Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz (K02738007)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Gloss, 12 oz (K01301A07)
- Short Cuts Spray Paint