Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Black Paint+Primer Spray Paint 12 oz
Mfr # K02702007
Zoro # G406601198
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02702007
- Zoro # G406601198
- UPC # 724504027027
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD435)
- BINKS 10 Gallon Pressure Pot Galv Steel W/ Reg (183G-1023)
- STEEL-IT STEEL-IT Gray Polyurethane (Quart) (1002Q)
- PREMIER Extension Pole, 4 to 8 ft., Steel (88048)
- SHORT CUTS Krylon Fusion All-In-One Hammered Brown Paint+Primer Spray Paint 12 oz (K02783007)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- Short Cuts Spray Paint & Primer