Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz
Mfr # K02730007
Zoro # G906601285
original price:
$9.59
6% off
new price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Color Family Whites
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02730007
- Zoro # G906601285
- UPC # 724504127307
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Color Family | Whites |
Sheen | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Premium Contractor Drop, 8 oz., 4x5, PK12 (58905)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- GENERAL FINISHES 1 Pt Orange Dye Stain Water-Based Wood Stain (DPO)
- FOAMPRO 4 in. Finest Mini Roller Refill, 2PK (185)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Pink Blush Paint+Primer Spray Paint 12 oz (K02717007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- TOUGH COAT ADVANCED Spray Paint (K00779008)
- Short Cuts Spray Paint